DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

Pfister Avalon Single Post Toilet Paper Holder

PBPHCB1

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Avalon
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Concealed Screw
Length
5-5/8 in
Material
Metal
Width
3-9/16 in

Starting at
$29.83
EACH
  • QUANTITY

DOCUMENTS