DESCRIPTION

  • 1-hole installation
  • Concealed screw installation
  • Superior mounting posts for secure installation

Pfister Kelen™ Single Robe Hook

PBRHMF0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kelen™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-1/4 in
Diameter
2-9/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
3-1/4 in

Starting at
$30.62
EACH
  • QUANTITY