DESCRIPTION

  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Three-hole installation

Pfister Kenzo™ Slide Bar Hand Shower Kit

PG163DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Kenzo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-27/32 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
30-5/16 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Showerhead Function
Dual
Trim Only
No
WaterSense Labeled
Yes

Starting at
$267.96
EACH
  • QUANTITY