DESCRIPTION

  • EZ clean™ handheld showerhead allows you to wipe away mineral deposits with the swipe of a finger
  • Includes slide bar, handshower, 60" finish matched hose, and drop elbow
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Iyla™ Slide Bar Kit

PG163TR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Iyla™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
IAPMO Listed
Yes
Length
60 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$219.8
EACH
  • QUANTITY