DESCRIPTION

  • All Metal Construction
  • Kenzo Slide Bar

Pfister Kenzo™ Slide Bar Only

P01616DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
Pfister Hand Showers
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Kenzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-17/32 in
Faucet Mount
Wall Mount
Flow Rate
1.2 gpm
Height
29-31/32 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Trim Only
No
WaterSense Labeled
No

Starting at
$193.2
EACH
  • QUANTITY

DOCUMENTS