DESCRIPTION

Pfister Kelen™ Slide Bar

P01616M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Kelen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
33-9/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$171.92
EACH
  • QUANTITY