DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Iyla™ Slide Bar

P01616T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Collection
Iyla™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
22-1/2 in
Installation Type
Wall Mount
Material
Metal
WaterSense Labeled
No

Starting at
$154.65
EACH
  • QUANTITY