Kitchen Soap Dispenser in Stainless Steel
Kitchen Soap Dispenser in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Nia™ GT529-NI
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Holes:
- 1 Hole
- Spring Loaded:
- No
- Weight:
- 0.6 lb