• Cart

DESCRIPTION

Pfister Briarsfield™ Soap Dispenser

PKSDT1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Briarsfield™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-27/32 in
IAPMO Listed
Yes
Material
Metal
Spout Reach
3-15/16 in

Starting at
$118.54
EACH
  • QUANTITY

DOCUMENTS