Soap & Lotion Dispenser in PVD Brushed Nickel

You last purchased this on
 
Pfister

Soap & Lotion Dispenser in PVD Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Soap & Lotion Dispenser in PVD Brushed Nickel

  • Fast #
  • Part #P961029J
  • Item #2470726
  • Manufacturer Part #961-029J
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Parisa® 42 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
UL Listed:
No
Weight:
1.5 lb