Spout Assembly in Brushed Nickel

Part #P920911J  |  Item #2880302  |  Manufacturer Part #920911J

$76.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Tub Spout

Spout Reach: 7-1/2 in

Type: P920911J

WaterSense Labeled: No