Pfister Ashfield Spout Sub Assembly P920911

DESCRIPTION

Pfister Ashfield Spout Sub Assembly

P920911

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ashfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Metal
Spout Reach
5 in

Starting at
$94.05
EACH
  • QUANTITY

DOCUMENTS