Spray Head in Polished Chrome
Spray Head in Polished Chrome
Frequently Purchased Together
Product Details
- Polished Chrome finish
- Designed for Pfister Classic WKP533C and FWK533C faucets, and for the Pfister Pfirst 133 faucets
- Pull-out shower head
- Also available in White(920-048W) and Stainless Steel (920-048S)
- Pfister Pforever Warranty® covers finish & function for life
- Features 2 functions: spray and stream
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No