Spray Head in White

You last purchased this on
 
Pfister

Spray Head in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Spray Head in White

  • Fast #
  • Part #P920048W
  • Item #2229242
  • Manufacturer Part #920-048W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White finish
  • Designed for Pfister Classic WKP533C and FWK533C faucets, and for the Pfister Pfirst 133 faucets
  • Pull-out shower head
  • Also available in Polished Chrome (920-048A) and Stainless Steel (920-048S)
  • Pfister Pforever Warranty® covers finish & function for life
  • Features 2 functions: spray and stream
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Classic WKP533S, FWK533S and Pfirst 133
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.5 lb