Pfister
SQ DROP ELL
Part #P973279J | Item #7834305 | Manufacturer Part #973279J
$48.80
EACH
Type:
P973279JProduct Details
Specifications
Faucet Connection Size: 1/2 in
Height: 2 in
Style: Contemporary
Type: P973279J
Width: 2 in