DESCRIPTION

  • Legendary Goodman quality and durability
  • Performance Certified in Accordance with the Air Conditioning and Refrigeration Institute (ARI)
  • Quiet operation
  • SP FLANGE & WASHER TUB

Pfister Standing Pilot Flange and Washer Tub

P960135K

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Flanged
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.93
EACH
  • QUANTITY