DESCRIPTION

  • Select from 3 water settings - Spray for easy cleaning, Stream for everyday use, or Pause for one-handed start and stop convenience
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes decorative deckplate
  • Advanced spray head docking system ensures a secure, tight connection to the faucet spout.
  • High arc spout for added clearance and reach
  • Single post mounting ring for One-hole installation
  • Compatible with 1 or Three-hole installation

Pfister Stellen™ Single Lever Handle Bar Faucet in Polished Chrome

PLG572SAC

Manufacturer Part #: LG572-SAC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Pforever Seal Ceramic Disc
Collection
Stellen™
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
15-15/32 in
Faucet Mount
Deck Mount
Faucet Valve Type
Pforever Seal Ceramic Disc
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Height
15-15/32 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Deck Thickness
3 in
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Spout Reach
7-3/32 in
Spout Type
Pull Out
Trim Only
No
Type
PLG572SAC
WaterSense Labeled
No
Width
6-5/8 in

Print