Strainer
Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tailpiece: 1-1/4"
- Pfister Pforever Warranty®covers finish and function for life
- Grid strainer with no overflow
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Drain Component Type:
- Strainer
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- NSF Certified:
- Yes
- Trim Ring:
- No
- WaterSense Labeled:
- Yes