This product requires certification to purchase.

Tenet 2-Handle 8"" Widespread Bathroom Faucet in Spot Defense Matte Black

Pfister

Tenet 2-Handle 8"" Widespread Bathroom Faucet in Spot Defense Matte Black

  • Fast #
  • Part #PLG49TNTRTLSDB
  • Item #14107852
  • Manufacturer Part #LG49-TNTRTLSDB
4.3 out of 5 Customer Rating
Brand image
Pfister

Tenet 2-Handle 8"" Widespread Bathroom Faucet in Spot Defense Matte Black

  • Fast #
  • Part #PLG49TNTRTLSDB
  • Item #14107852
  • Manufacturer Part #LG49-TNTRTLSDB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Pfister's limited lifetime warranty
  • Faucet body constructed of metal
  • Coordinates with products from the Tenet line
  • Widespread mounting type - 3 hole faucet with 8" to 15" centers
  • Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Dual lever handles control the flow and temperature of water
  • Faucet includes Pforever Seal ceramic disc valve
  • Drain assembly included
  • Complies with ADA standards
  • Low lead compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
6-3/4 in
Flow Rate
1.2 gpm
Height
6-3/4 in
Maximum Deck Thickness
3 in
Spout Height
5-3/8 in
Spout Reach
5-1/2 in
Included Components
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Color Finish Name
Spot Defense Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
PLG49TNTRTLSDB
WaterSense Labeled
Yes
UPC
038877688946