Cross Handle Kit in Polished Nickel
This product has been replaced by
Manufacturer Part #HHL-049TNTWCD
Tenet Cross Handle Kit in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Optional 2-Handle Cross Handle Kit
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Specifications
- Collection:
- Tenet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 2-31/100 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- PHHL049TNTD
- UPC:
- 038877668160
- Width:
- 2-31/100 in