Single Handle Single Function Shower Column Trim Only in Brushed Nickel

You last purchased this on
 
Pfister

Tenet™ Single Handle Single Function Shower Column Trim Only in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tenet™ Single Handle Single Function Shower Column Trim Only in Brushed Nickel

  • Fast #
  • Part #PLG16TNTK
  • Item #7858589
  • Manufacturer Part #LG16-TNTK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Base Plate Height:
2 in
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Tenet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
19-21/32 in
Diameter:
7-7/8 in
EPA Compliant:
Yes
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Head Material:
Metal
Height:
28-3/32 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Pause Control:
No
Shower Arm Reach:
19-11/16 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spout Reach:
11 in
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes