Single Robe Hook in Matte Black
Tenet™ Single Robe Hook in Matte Black
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- Concealed screw installation
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Allowable Load:
- 2 in
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Tenet™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-11/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 1-11/16 in
- Shape:
- Round
- Style:
- Modern
- Width:
- 3-1/2 in