This product requires certification to purchase.

Tenet Lever 1-Handle Shower Only Trim Kit in Spot Defense Matte Black

Pfister

Tenet Tenet Lever 1-Handle Shower Only Trim Kit in Spot Defense Matte Black

  • Fast #
  • Part #PLG897TNTSLSDB
  • Item #14236466
  • Manufacturer Part #LG89-7TNTSLSDB
5 out of 5 Customer Rating
Brand image
Pfister

Tenet Tenet Lever 1-Handle Shower Only Trim Kit in Spot Defense Matte Black

  • Fast #
  • Part #PLG897TNTSLSDB
  • Item #14236466
  • Manufacturer Part #LG89-7TNTSLSDB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.75gpm Flow Rate
  • 5 Function Sprayhead (Full Spray, Massage, Full/Massage Combo, HydroFuse™, HydroFuse™/Full Combo
  • Optional Cross Handle Available, Order HHL-089TNTSC*
  • SecurePfit™ Handle Technology
  • Valve not included; requires 0X8 valve
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Tenet
Color Finish Category
Blacks
Color Finish Name
Spot Defense Matte Black
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Type
PLG897TNTSLSDB
WaterSense Labeled
No
UPC
038877694763