DESCRIPTION

  • Both female NPT inlets and outlets 3/4"
  • One-hole installation

Pfister Thermostatic Valve

P0T8410A

Valve Size:

3/4 in

SPECIFICATIONS

Flow Rate
12 gpm
Handle Type
Lever
Maximum Pressure
80 psi
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$189.0
EACH
  • QUANTITY