Pfister

Tisbury™ 24 in. Towel Holder in Polished Chrome

Part #PBTRTB2  |  Manufacturer Part #BTR-TB2C

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Concealed screw installation
  • Superior mounting posts for secure installation

Documents

Specifications

Collection: Tisbury™

Depth: 11-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Number of Bars: 4

Projection: 11-5/8 in