3-19/32 in. Metal Handle in Brushed Nickel
Tisbury™ 3-19/32 in. Metal Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- Cross handle for Tisbury slide bar kit, LG16-3TBx
- Optional cross handle for Tisbury slide bar kit
- Pforever Warranty®
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- LG16-3TBx
- CSA Certified:
- CSA B125
- Collection:
- Tisbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-5/32 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Length:
- 3-19/32 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-19/32 in
- cUPC Certified:
- Yes