3-19/32 in. Metal Handle in Polished Chrome

You last purchased this on
 
Pfister

Tisbury™ 3-19/32 in. Metal Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tisbury™ 3-19/32 in. Metal Handle in Polished Chrome

  • Fast #
  • Part #PHHLG16TBC
  • Item #7295829
  • Manufacturer Part #HHLG16TBC
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction
  • Cross handle for Tisbury slide bar kit, LG16-3TBx
  • Optional cross handle for Tisbury slide bar kit
  • Pforever Warranty®
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
LG16-3TBx
CSA Certified:
CSA B125
Collection:
Tisbury™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-5/32 in
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Length:
3-19/32 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No
Width:
3-19/32 in
cUPC Certified:
Yes