Two Handle Metal Cross Handle in Brushed Gold

You last purchased this on
 
Pfister

Two Handle Metal Cross Handle in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Two Handle Metal Cross Handle in Brushed Gold

  • Fast #
  • Part #PHHL049TBBG
  • Item #7858601
  • Manufacturer Part #HHL-049TBBG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cross handles for Tisbury widespread LG49-TB0x
  • Includes two handles
  • All metal construction
  • Pforever warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Part Type:
Handle
Fits Model:
Tisbury™ LG49-TB0x
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
Yes
Length:
3-3/32 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Trim Only:
No
WaterSense Labeled:
No
Width:
3-3/32 in