Tisbury™
Frequently Purchased Together
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Includes coordinating tub handshower
- Two-hole installation
- High arc spout for added clearance and reach
- Spout and handles included
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tisbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 19-4063/10000 in
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 13-3/4 in
- Spout Type:
- High Arc
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- Yes
- Width:
- 14-15/32 in