Single Function Hand Shower in Brushed Gold

You last purchased this on
 
Pfister

Tisbury™ Single Function Hand Shower in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tisbury™ Single Function Hand Shower in Brushed Gold

  • Fast #
  • Part #PLG163TBBG
  • Item #7940560
  • Manufacturer Part #LG16-3TBBG
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Showerhead not included, must be purchased separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • 3-hole installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Tisbury™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Hardware Included:
Yes
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Length:
30-9/16 in
Overall Height:
30-9/16 in
Showerhead Function:
Single
Spray Type:
Full
Supply Lines Included:
Yes
WaterSense Labeled:
Yes