One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Pfister

Tisbury™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tisbury™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG898TBK
  • Item #7295812
  • Manufacturer Part #LG89-8TBK
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Quick connect allows easy installation of the tub spout by slipping the adapter over a copper pipe and securing with a set screw
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Three-hole installation
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Tisbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-3/16 in
EcoLogo Certified:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
12-29/32 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
6-27/32 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes