3-3/32 in. Metal Handle in Tuscan Bronze

You last purchased this on
 
Pfister

Tisbury™ 3-3/32 in. Metal Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tisbury™ 3-3/32 in. Metal Handle in Tuscan Bronze

  • Fast #
  • Part #PHHL049TBY
  • Item #7295813
  • Manufacturer Part #HHL049TBY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes two cross handles
  • Tisbury Collection
  • Easy Installation on Tisbury Widespread LG49-TB0*
  • Includes two handles
  • Pforever Warranty®
  • Cross handles for Tisbury widespread, LG49-TB0x
  • All metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
LG49-TB0x
Collection:
Tisbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
Length:
3-3/32 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No
Width:
3-3/32 in