DESCRIPTION

  • Concealed screw installation
  • One-hole installation
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes

Pfister Arterra™ Toilet Paper Holder

PBPHDE0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Arterra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-5/16 in
Installation Type
Concealed Screw
Material
Metal

Starting at
$54.6
EACH
  • QUANTITY