DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

Pfister Kenzo™ Toilet Tissue Holder

PBPHDF1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Kenzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-25/32 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
7-3/32 in
Material
Metal

Starting at
$64.68
EACH
  • QUANTITY