DESCRIPTION

  • Concealed screw installation
  • Mounting hardware Included
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts for secure installation

Pfister Park Avenue™ Toilet Tissue Holder

PBPHFE1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Park Avenue™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
4-7/8 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$52.6
EACH
  • QUANTITY