DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

Pfister Ashfield Toilet Tissue Holder

PBPHYP1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Ashfield
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
7-1/4 in
Material
Metal
Width
3-1/2 in

Starting at
$44.52
EACH
  • QUANTITY