DESCRIPTION

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes

Pfister Iyla™ Toilet Tissue Paper Holder

PBPHTR0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Iyla™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-29/32 in
Installation Type
Concealed Screw
Length
9-1/4 in
Material
Metal

Starting at
$49.46
EACH
  • QUANTITY