DESCRIPTION

  • Concealed screw installation
  • Premium metal construction for durability
  • Tested to 30 lbs for 30 minutes
  • Two-hole installation

Pfister Contempra™ Towel Hook

PBRBNC1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Contempra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Height
4-25/32 in
Installation Type
Wall Mount
Material
Metal

Starting at
$35.28
EACH
  • QUANTITY