DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

Pfister Ashfield Towel Hook

PBRBYP0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ashfield
Color Finish
Chrome
Color Finish Category
Chromes
Depth
8-1/8 in
Diameter
9-5/8 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Metal
Width
3-1/2 in

Starting at
$39.48
EACH
  • QUANTITY