DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

Pfister Treviso™ Towel Ring

PBRBD0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Treviso™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Installation Type
Concealed Screw
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.05
EACH
  • QUANTITY