DESCRIPTION

  • Concealed screw installation
  • Premium metal construction for durability
  • Tested to 30 lbs for 30 minutes
  • Two-hole installation

Pfister Arterra™ Towel Ring

PBRBDE0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Arterra™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-5/16 in
Height
3-5/32 in
Installation Type
Concealed Screw
Material
Metal
Width
6-13/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$64.68
EACH
  • QUANTITY