DESCRIPTION

  • Concealed screw installation
  • Premium metal construction for durability
  • Tested to 20 lbs for 30 minutes
  • Two-hole installation

Pfister Sedona™ Towel Ring

PBRBF1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Sedona™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Installation Type
Concealed Screw
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY