DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

Pfister Redmond® Towel Ring

PBRBR0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Redmond®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-7/8 in
Diameter
5-7/8 in
IAPMO Listed
Yes
Installation Type
Concealed Screw
Material
Metal

Starting at
$14.13
EACH
  • QUANTITY

DOCUMENTS