This product requires certification to purchase.

Traditional Tub Spout with Diverter in Brushed Gold

Pfister

Traditional Tub Spout with Diverter in Brushed Gold

  • Fast #
  • Part #PTBS03SHWBG
  • Item #11640118
  • Manufacturer Part #TBS-03SHWBG
4.7 out of 5 Customer Rating
Brand image
Pfister

Traditional Tub Spout with Diverter in Brushed Gold

  • Fast #
  • Part #PTBS03SHWBG
  • Item #11640118
  • Manufacturer Part #TBS-03SHWBG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3-39/50 in
Width
3-4/25 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Material
Metal
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
PTBS03SHWBG
UPC
038877671382