18 in. Towel Bar in Tuscan Bronze
Treviso™ 18 in. Towel Bar in Tuscan Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 56-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Concealed screw installation
- Tested to 20 lbs. for 30 minutes
- 4-hole installation
Specifications
- ADA Compliant:
- No
- Collection:
- Treviso™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Installation Type:
- Concealed Screw
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Concealed