2 gpm Shower Trim with Single Lever Handle in Tuscan Bronze

You last purchased this on
 
Pfister

Treviso™ 2 gpm Shower Trim with Single Lever Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Treviso™ 2 gpm Shower Trim with Single Lever Handle in Tuscan Bronze

  • Fast #
  • Part #P8P5DY00
  • Item #3753035
  • Manufacturer Part #8P5-DY00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Customizable spray modes
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Treviso™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
WaterSense Labeled:
No