Flange Shower Arm in Tuscan Bronze

You last purchased this on
 
Pfister

Treviso Flange Shower Arm in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Treviso Flange Shower Arm in Tuscan Bronze

  • Fast #
  • Part #P960063Y
  • Item #3549142
  • Manufacturer Part #960-063Y
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes gasket
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Treviso
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Shower Arm
WaterSense Labeled:
No