Hand Shower Wall Mount in Tuscan Bronze
Treviso™ Hand Shower Wall Mount in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Coordinates with matching hand shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Treviso™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Height:
- 3 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Height:
- 3 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in