Kitchen Soap Dispenser in Polished Chrome

You last purchased this on
 
Pfister

Kitchen Soap Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kitchen Soap Dispenser in Polished Chrome

  • Fast #
  • Part #P920054A
  • Item #2470761
  • Manufacturer Part #920-054A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For the Treviso 26 kitchen faucets
  • Finish: Polished Chrome
  • Replacement soap dispenser
  • A soap dispenser pump head
  • Comes with a Polished Chrome finish
  • A genuine Pfister replacement part
  • Also available in Stainless Steel (920-054S) and Tuscan Bronze (920-054Y)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Treviso™ 26 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Stainless Steel
Spring Loaded:
No
Weight:
1.5 lb