Pfister Trip Lever Cast Iron Waste & Overflow P19112

DESCRIPTION

  • For cast iron tubs
  • Includes brass nuts

Pfister Trip Lever Cast Iron Waste & Overflow

P19112

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
IAPMO Listed
Yes
Material
Brass

Starting at
$74.58
EACH
  • QUANTITY